Order Entry
United Kingdom
ContactUsLinkComponent
 
Label Printer, QWERTY UK WiFi, Bluetooth and BWS PWID Suite, M710
Catalog # BRDY317824
Supplier:  Brady
undefined
Label Printer, QWERTY UK WiFi, Bluetooth and BWS PWID Suite, M710
Catalog # BRDY317824
Supplier:  Brady

Specifications

  • Description:
    M710 label printer, QWERTY UK WiFi, bluetooth and BWS PWID suite
  • Model:
    M710-WB-QY-UK-PWID
  • Print resolution:
    300 dpi
  • Compatibility:
    Stand-alone and Peripheral; Mobile device connected
  • Materials supported:
    Continuous and Die-cut
  • Print width:
    50,80 mm (max.)
  • Printer:
    Monocolour
  • Print method:
    Thermal transfer
  • Print speed:
    1000 (max. labels per day)
  • Pk:
    1
  • For:
    Data and telecommunications labelling; Laboratory labelling; Wire and cable labelling

Specifications

About this item

Stay connected wherever your work happens with enhanced Bluetooth and Wi-Fi.

  • Get lightning-fast print speeds: 76,2 mm per second, plus cut labels automatically
  • Work longer - print 4,500 labels on a full battery charge
  • Enjoy more durability with a printer that withstands 1,20 m drops, blowing sand and dust
  • Get more work done using a keypad or software to print labels
  • Print what you need, how you need - text, barcodes, shapes and images using a keypad or software
  • Get shop-to-field flexibility with label saving, sharing and data imports

More speed. Less mess. It’s our fastest, most advanced portable printer yet. Print 76,2 mm per second. Auto-cut labels. Work all day on one charge. Use one device for 100’s of applications, printing on the toughest materials around. This printer comes with a Brady WorkStation Product and Wire Identification Suite, enabling you to immediately start designing professional labels.

Accessories information: M7-, M7C-, BM7-, BM7C-, M6-, M6C-, BM-, BMC-.
Delivery: This printer ships in a hard case holding a USB cable, a quick start guide, drivers, a Li-ION rechargeable battery, an AC adapter, a users guide, a Brady workstation product and wire ID software suite, a media adapter, a roll of M7C-1000-595-WT and M7-R6000 ribbon.