Order Entry
United Kingdom
Orders LinkContactUsLinkComponent
 

ATP Thermal Printer

Supplier:   Adam Equipment
ATP Thermal Printer
Supplier:  Adam Equipment
Certificates
ATP Thermal Printer

2 Options Available Below

Product Details & Documents

A general purpose thermal roll printer, the ATP is ideal for use with most balances and scales.

  • Designed to be efficient and compact, the printer occupies minimal space on a bench or tabletop
  • Operation is simple, with an on/off switch, paper feed button and three LED indicators

Ideal for printing applications, the ATP is able to perform a variety of other commands, such as setting tabs, spacing and carriage return. Users can specify absolute position, select or disable double width, and designate line feed. The printer is preset to work with the default RS232 interface on Adam balances, but adapts easily to work with other equipment.

Dimensions: 114 mm x 184 mm x 90 mm
Print size: 24 x 24 dot
Column size: 384 dots per line
Paper width: 57.5 mm

Specifications for Product Family

Specifications

  • Catalog No:
  • 611-2909
  • 611-2924
  • Connections:
  • RS232
  • Print resolution:
  • 24 × 24 dot
  • Dimensions:
  • 114×184×90 mm

Specifications

Product Family Options

Product Information

  • For
    Width
    Availability
    Price
  • 611-2909
    ATP thermal printer
    ATP thermal printer
    PW, PGW, PGL, PMB balances
    Log in for availability
    Log in for availability
    1 * 1 items
    1 * 1 items - £211.00
    £211.00
    1 * 1 items
       £211.00

    Specifications:
    More
    Specifications
    Cat. No.
    611-2909
    Connections
    RS232
    Print resolution
    24 × 24 dot
    Dimensions
    114×184×90 mm

Thermal paper

Product Information

  • For
    Width
    Availability
    Price
  • 611-2924
    Replacement thermal paper for ATP printer, one roll
    Replacement thermal paper for ATP printer, one roll
    57,5 mm
    Log in for availability
    Log in for availability
    1 * 1 items
    1 * 1 items - £7.70
    £7.70
    1 * 1 items
       £7.70

    Specifications:
    More
    Specifications
    Cat. No.
    611-2924
    Connections
    Print resolution
    Dimensions
Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.