Cannon-Fenske routine viscometers, calibrated
Catalog # TEGPRT-75
Supplier: TECHNICAL GLASS
Specifications
- Range:1600 - 8000 mm²/s
- Description:Cannon-Fenske viscometer, ASTM size - 75
- Seq:08
- Constant:0,008 c K
- Pk:1
Specifications
About this item
For use in the petroleum and chemical industries.
Viscosities can be measured with a precision of ±0,2% quickly and easily. Require minimum sample of approximately 7ml. Specifications conform to ASTM Standard D446. Calibrated by manufacturer and supplied with certificate. Chemically resistant plastic holder (sold separately) slips over the viscometer and keeps it firmly in place with a spring clip.