Order Entry
United Kingdom
ContactUsLinkComponent
 
Magnetic seals w/septa, 20 mm, preassembled
  REST22444
 :  Restek
undefined
Magnetic seals w/septa, 20 mm, preassembled
  REST22444
 :  Restek

 

  • Type:
    Crimp-Top
  • Description:
    BiMetal magnetic seals w/septa with 8 mm hole, blue/silver in colour
  • Pk:
    1.000

 

 

Magnetic seals with variable mouth sizes are compatible with a range of vials with 20-millimeter orifices.

  • Aluminium/steel or steel fabrication
  • Compatible with crimp-top vials
  • 8 mm opening

BiMetal magnetical seals are easier to crimp and decap than standard 20 mm magnetic seals.

 : 5 mm hole is compatible with the following systems: Carlo Erba HS500/HS800, CTC 500, Fisons HS500/HS800, and Bruker/Varian/Chrompack 9020/25,8 mm hole is compatible with the Combi Pal.