Order Entry
United Kingdom
ContactUsLinkComponent
Silica gel, blue, pearls, GPR RECTAPUR® 2 - 4 mm, with indicator
Silica gel, blue, pearls, GPR RECTAPUR® 2 - 4 mm, with indicator
Supplier:  VWR Chemicals
Certificates
undefined
Silica gel, blue, pearls, GPR RECTAPUR® 2 - 4 mm, with indicator
Supplier:  VWR Chemicals
Certificates

Specification Test Results

  • Absorption capacity (H₂O; 25 °C; 50% RH):
    ≥20,0%
  • Residual humidity (150 °C):
    ≤3,0%

Specification Test Results

Related Information

Frequently Bought Together