Street Elbow, 90°, PTFE, 1/4" NPT(F) X 1/4" NPT(M)
Catalog # MFLX34030-14
Supplier: Avantor Fluid Handling
CE certificate
Specifications
- Connection Type:Threaded Union
- Flow pattern:Elbow
- Thread size NPT(F) (port 2):1/4"
- Thread size NPT(M) (port 1):1/4"
- Description:Street Elbow, 90°, PTFE, 1/4" NPT(F)to1/4" NPT(M)
- Environmentally Preferable:
- Sterilisation:Autoclave or ethylene oxide (ETO)
- Warranty:2 years
- Pk:1
- Fitting material:PTFE
Specifications
About this item
Create a secure connection with threaded fittings.
- Constructed of chemically inert PTFE
Chemically inert, PTFE offers outstanding resistance for any use, especially for critical high-purity applications. When subjected to higher pressure, PTFE as a material has a tendency to creep over time. As a result, these fittings work best at lower operating pressures (110 psi maximum operating pressure at ambient temperature for smaller sizes). All fittings are made from virgin PTFE material.
- Connection Type:Threaded Union
- Flow pattern:Elbow
- Thread size NPT(F) (port 2):1/4"
- Thread size NPT(M) (port 1):1/4"
- Description:Street Elbow, 90°, PTFE, 1/4" NPT(F)to1/4" NPT(M)
- Environmentally Preferable:
- Sterilisation:Autoclave or ethylene oxide (ETO)
- Warranty:2 years
- Pk:1
- Fitting material:PTFE