Order Entry
United Kingdom
ContactUsLinkComponent
 
Gems Sensors & Controls Hinged Float Switches
 
undefined
Gems Sensors & Controls Hinged Float Switches

 

  • Min. operating temperature:
  • –40 °F
  • –40 °F
  • Max. operating temperature:
  • 107 °C
  • 121 °C
  • Min. specific gravity:
  • 0,55
  • 0,65
  • Max. pressure:
  • 100 psi
  • 100 psi
  • Process mount:
  • 1/2" x 1/2" NPT External Mount Conduit Connection
  • 1/2" NPT External Mounting
  • Relay output:
  • at 120 VAC: 0,17 A; at 24 VDC: 0,3 A
  • at 120 VAC: 0,17 A; at 24 VDC: 0,3 A
  • Wetted materials:
  • Polypropylene
  • Nylon
  • Warranty:
  • 1 year
  • 1 year

 

Frequently Bought Together