- Range:–30...+70 °C (operating range)
- Resolution:0,02 °C
- Protection class:IP 62
- Description:AiroSensor 20-20-24/01 for 915 MHz (temperature + RH + accelerometer + dock contact)
- Humidity resolution:0,1 % RH
- Humidity accuracy:Typ. ±2% RH; Max. ±3% RH (0 - 80% RH); Max. ±4,5% RH (80 - 100% RH)
- Battery life:Up to 10 years or 1 million messages
- Humidity range (RH):1 – 95 % RH non-condensing, (should not be used in freezers and fridges)
- Recording intervals:5 min
- Weight:32 g
- W×D×H:32×22×41 mm
- Accuracy:Typ. ±0,3 °C; Max. ±0,4 °C (–10...70 °C); Max. ± 0,5 °C (–30...–10 °C)
- Pk:1
The SenseAnywhere AiroSensor is a very compact, accurate and robust wireless data logger for temperature, humidity and motion. This data logger communicates with and stores data in the cloud. The product is easy to install, use and maintain! Its ultra-low power design allows up to 10 years of operation without maintenance. Perfectly suited to monitor relative humidity inside storage rooms.
- Wireless frequency: ISM Band, 868 MHz (ITU Region 1)
- SenseAnywhere wireless protocol with automatic service discovery and seamless roaming
- Range up to 100 m outdoors
- Logging capacity 18500 events with date / timestamp
- Humidity operating range: 1 – 95 %rh non-condensing, (should not be used in freezers and fridges)
- Long term stability ≤0,01 °C /year
- Long term stability ≤0,25% RH/year
Motion detection: Accelerometer 3-axis, sensitivity 0 to 16 g, programmable.
Magnet switch: Detect removal from and insertion into holder. Enable or disable alarm (with SwitchHolder). Start or stop of transport report (with SwitchHolder).
Mounting: The holder is pre-fitted with very high bond double sided tape and two stainless steel screws are supplied for mounting in very harsh environments or on rough surfaces. Try to avoid mounting on metal surfaces, reinforced concrete walls, inside metal racks or cabinets.
Casing material: PC-ABS, easy to clean surface
Interface: Radio frequency
CE, EN 300328, EN 55022 (868 MHz).