Specifications
- Range:–40...+70 °C (operating range)
- Resolution:0,01 °C
- Protection class:IP 67
- Description:AiroSensor T ER 20-20-31/01 for 868 MHz (extended range temperature + accelerometer + Dock Contact)
- Battery life:Up to 10 years or 1 million messages
- Recording intervals:5 min
- Weight:37 g
- W×D×H:32×22×131 mm
- Accuracy:Max. ±0,10 °C (0...70 °C); Max. ±0,15 °C (–40...0 °C)
- Pk:1
Specifications
About this item
The SenseAnywhere AiroSensor is a very compact, accurate and robust wireless data logger for temperature and motion. This data logger communicates with and stores data in the cloud. The product is easy to install, use and maintain! Its ultra-low power design allows up to 10 years of operation without maintenance. AiroSensor 20-20-31 can transmit wirelessly up to 600 meters (line of sight) to an AccessPoint. Perfectly suited to monitor rooms, refrigerators, freezers, cool trailers, cool boxes and incubators.
- Wireless Frequency: ISM Band, 868 MHz (ITU Region 1)
- Wireless Protocol: SenseAnywhere wireless protocol with automatic service discovery and seamless roaming
- Range up to 600 m outdoors
- Logging capacity 18500 events with date / timestamp
- Long term stability ≤0,01°C /year
Motion detection: Accelerometer 3-axis, sensitivity 0 to 16 g, programmable.
Magnet switch: Detect removal from and insertion into holder. Enable or disable alarm (with SwitchHolder). Start or Stop of transport report (with SwitchHolder).
Mounting: The holder is pre-fitted with very high bond double sided tape and two stainless steel screws are supplied for mounting in very harsh environments or on rough surfaces. Try to avoid mounting on metal surfaces, reinforced concrete walls, inside metal racks or cabinets.
Casing material: PC-ABS, easy to clean surface
Interface: Radio frequency
CE, EN 300328, EN 55022 (868 MHz).