Order Entry
United Kingdom
ContactUsLinkComponent
AiroSensor T 20-20-30/01 for 868 MHz (temperature + accelerometer + dock contact)
AiroSensor T 20-20-30/01 for 868 MHz (temperature + accelerometer + dock contact)
Catalog # SENA0630125977644
Supplier:  SenseAnywhere
undefined
AiroSensor T 20-20-30/01 for 868 MHz (temperature + accelerometer + dock contact)
Catalog # SENA0630125977644
Supplier:  SenseAnywhere

Specifications

  • Range:
    –40...+70 °C (operating range)
  • Resolution:
    0,01 °C
  • Protection class:
    IP 67
  • Description:
    AiroSensor T 20-20-30/01 for 868 MHz (temperature + accelerometer + dock contact)
  • Battery life:
    Up to 10 years or 1 million messages
  • Recording intervals:
    5 min
  • Weight:
    32 g
  • W×D×H:
    32×22×41 mm
  • Accuracy:
    Max. ±0,10 °C (0...70 °C); Max. ±0,15 °C (–40...0 °C)
  • Pk:
    1

Specifications

About this item

The SenseAnywhere AiroSensor is a very compact, accurate and robust wireless data logger for temperature and motion. This data logger communicates with and stores data in the cloud. The product is easy to install, use and maintain! Its ultra-low power design allows up to 10 years of operation without maintenance. Perfectly suited to monitor rooms, refrigerators, freezers, cool trailers, cool boxes and incubators.

  • Wireless Fequency: ISM Band, 868 MHz (ITU Region 1)
  • SenseAnywhere wireless protocol with automatic service discovery and seamless roaming
  • Range up to 100 m outdoors
  • Logging capacity 18500 events with date / timestamp
  • Long term stability ≤0,01°C /year

Motion detection: Accelerometer 3-axis, sensitivity 0 to 16 g, programmable.

Magnet Sswitch: Detect removal from and insertion into holder. Enable or disable alarm (with SwitchHolder). Start or stop of transport report (with SwitchHolder).

Mounting: The hoder is pre-fitted with very high bond double sided tape and two stainless steel screws are supplied for mounting in very harsh environments or on rough surfaces. Try to avoid mounting on metal surfaces, reinforced concrete walls, inside metal racks or cabinets.

Casing material: PC-ABS, easy to clean surface
Interface: Radio frequency

Certifications: Compatibility: EN 12830:2018 Accuracy class 0.2, Software Class III, storage & transport;
CE, EN 300328, EN 55022 (868 MHz).
Ordering information: SwitchHolder must be ordered separately.