Specifications
- Range:–40...+70 °C (operating range)
- Resolution:0,01 °C
- Protection class:IP 67
- Description:AiroSensor X ER 20-20-43/01 for 868 MHz (extended range + temperature + accelerometer + dock contact + digital interface)
- Battery life:Up to 10 years
- Recording intervals:5 min
- Weight:56 g
- W×D×H:35×25×143 mm
- Accuracy:Max. ±0,10 °C (0...70 °C); ±0,15 °C (–40...0 °C)
- Pk:1
Specifications
About this item
The SenseAnywhere AiroSensor X ER model 20-20-43 is like the popular AiroSensor T ER model 20-20-31 with in addition an IP67 class connector featuring the digital SenseAnywhere bus (SAB). The SAB bus is a hot pluggable interface which provides power and data communication to SAB external sensors from SenseAnywhere. Due to the nature of this interface the external sensors can be tested and calibrated as an individual device providing a big advantage over analogue interfaces where the sensor and measuring device always need to be calibrated as a pair.
- Wireless frequency: ISM Band, 868 MHz (ITU Region 1)
- Wireless protocol: SenseAnywhere wireless protocol with automatic service discovery and seamless roaming
- 18500 events logging capacity
- 1000000 measurements
- SAB
- Range up to 600 m outdoors
- Long term stability ≤0,01 °C /year
Applications: Cold chain (GDP compliance), monitoring temperature of goods during the complete storage and distribution chain, by just attaching the AiroSensor to the goods, remote monitoring of coolers, freezers in warehouses, stores or trailers and more.
How it works: AiroSensor communicates through AccessPoint (wireless communication between the AccessPoint and the AiroSensor goes up to 600 m). The logger discovers AccessPoint automatically (seamless roaming, no pairing or set-up). AccessPoint forwards (does not store) the message from the logger to the database in the Cloud. The database securely stores the message and replies that the message has been received The logger receives a reply from the database and deletes the message from its memory. Only the owner of the logger can access the data using any device connected to the internet software in the cloud handles the network integrity, monitoring and alerts.
Motion detection: Accelerometer 3-axis, sensitivity 0 to 16 g, programmable.
Magnet Switch: Detect removal from and insertion into holder.
Mounting: Preferred mounting position is vertical. The holder is pre-fitted with very high bond double sided tape and two stainless steel screws are supplied for mounting in very harsh environments or on rough surfaces. Try to avoid mounting on metal surfaces, reinforced concrete walls, inside metal racks or cabinets.
Casing material: PC-ABS, easy to clean surface
Interface: Radio frequency
CE, EN 300328, EN 55022 (868 MHz).