GC columns, J&W DB-CLP1 and DB-CLP2
Catalog # HEWL123-8336
Supplier: Agilent
Specifications
- Film thickness:0,5 µm
- Ø int.:0,32 mm
- Length:30 m
- Phase:DB-CLP2
- Pk:1
Specifications
About this item
DB-CLP1 and DB-CLP2 is a flexible universal column pair for nine EPA dual-ECD pesticide methods with complete resolution and confirmation of 22 CLP pesticides.
- Universal column pair designed for pesticides analyses
- EPA methods: CLP (Contract Lab Program) pesticides, 504.1, 505, 508.1, 551, 552.3, 8081B, 8082A, 8154A
- Ideal for dual column, dual ECD GC analyses
- DB-CLP1 and 2 columns are regularly used in sets. Connect them together easily with an ultra inert, universal press fit Y-splitter, or an UltiMetal plus deactivated CFT un-purged splitter
- Mid polarity stabilised phases provide fast and low bleed reliable analyses
J&W DB-CLP1 and DB-CLP2 together, these fast, reliable columns deliver excellent resolving power with exceptionally low bleed while eliminating the need for time-consuming column switching. DB-CLP1 and DB-CLP2 GC columns are subjected to the industry’s most stringent testing procedures and so a performance summary sheet is supplied with every column.