Homogeniser, POLYTRON®, PT 2500 E
Stand model, volume range 0,05 to 2500 ml for dispersing, homogenising, extractions, cell disruption, mixing, emulsifying and suspending. This model replaces the PT 1600 E and the PT 2100 incorporating the best aspects of both models.
- Quick release coupling system for the dispersing elements (type E)
- Integrated electronic speed regulation/stabilisation with control knob and large LED speed indicator
- Speed remains constant even when the viscosity changes
- Soft start - progressive speed increase
: IP protection class according to DIN EN 60529: IP 20
: Supplied without stand and dispersing elements, please order required accessories separately.
- Catalog No:
- 431-1270
- Model:
- PT 2500 E
- Volume H₂O:
- 0,05 - 2500 ml
- Speed range:
- 500 - 30000 min⁻¹
- Motor rating:
- 500 W
- Display:
- LED
- W×D×H:
- 76×157×236 mm
- Weight:
- 1,8 kg
- Sound level:
- 66 dB(A) @ 25000 min-1
75 dB(A) @ 30000 min-1
Frequently Bought Together