Order Entry
United Kingdom
ContactUsLinkComponent
2-Chloroadenosine ≥98.0% (by HPLC, titration analysis)
2-Chloroadenosine ≥98.0% (by HPLC, titration analysis)
Supplier:  TCI
Certificates
2-Chloroadenosine ≥98.0% (by HPLC, titration analysis)
Supplier:  TCI

Specifications

  • Environmentally Preferable:

Specifications

Specification Test Results

  • Appearance:
    White to Almost white powder to crystal
  • Purity (HPLC):
    min. 98.0 area%
  • Purity (Nonaqueous Titration):
    min. 98.0 % (calcd.on anh.substance)
  • Specific rotation [a]20/D:
    -46.0 to -53.0 deg (C=0.1, H2O)
  • Water:
    max. 7.0 %

Specification Test Results

Related Information

Frequently Bought Together