Avantor® Hichrom WPC4, HPLC Columns
HI-5WPC4-250A
: Avantor
- Column Format:Analytical
- Ø int.:4,60 mm
- Particle Size:5 µm
- Length:250 mm
- Environmentally Preferable:Low Manufacturing Impact
- Environmental certification:ISO 14001:2015 (530840 UM15)
- Phase:WPC4
- Pk:1