Order Entry
United Kingdom
ContactUsLinkComponent
 
Nucleosil 100 C18, HPLC Columns
  10010C1810C5SK
 :  Avantor
   Low Manufacturing Impact
undefined
Nucleosil 100 C18, HPLC Columns
  10010C1810C5SK
 :  Avantor
   Low Manufacturing Impact

 

  • Column Format:
    Guard cartridge
  • Ø int.:
    3,20 mm
  • Particle Size:
    10 µm
  • Pore size:
    100 Å
  • Length:
    10 mm
  • Seq:
    79
  • Environmentally Preferable:
    Low Manufacturing Impact
  • Environmental certification:
    ISO 14001:2015 (530840 UM15)
  • Phase:
    C18
  • Pk:
    1

 

 

Packed with classical spherical porous silica available in a wide range of pore sizes. The 100 and 120 Å have similar relative retention characteristics, however the 100 Å has the greater capacity.

  • Good mechanical stability
  • Good batch to batch reproducibility