Exsil CN, HPLC Columns
Supplier: Avantor
Certificates
About this item
Exsil HPLC columns are useful alternative to the classical spherical HPLC silicas.
- Spherical porous silica
- Competitively priced
- High efficiency columns
Exsil 100, the standard material, is supplied in a range of particle sizes and bonded phases to cover a wide range of applications.
Specifications
- Catalog No:
- EXCN-5-250A
- EXCN-5-250AF
- Environmentally Preferable:
- Low Manufacturing Impact
- Low Manufacturing Impact
- Carbon load:
- 3.5
- 3,5%
- Endcapped:
- No
- No
- Surface area:
- 200 m2 /g
- 200 m²/g
- Environmental certification:
- ISO 14001:2015 (530840 UM15)
- ISO 14001:2015 (530840 UM15)
Specifications
Frequently Bought Together