Digital camera, UC90
Product Details & Documents
This 9 MP microscope camera captures vivid images with high resolution and exceptional clarity.
- Automatic white balance (AWB)
- Large field of view
- USB 3.0 interface for fast image transfer
- Quad-Tap Readout technology: Camera achieves fast frame rates of up to 19,5 fps at full resolution
The UC90 features OSIA (Olympus Smart Image Averaging), the exclusive Olympus active noise reduction technology. Using OSIA users can easily acquire clean and virtually noise-free images. OSIA works in live mode without reducing the frame rate or introducing artifacts, and without the need of active sensor cooling. This powerful technology helps to always capture all the details of samples regardless of imaging conditions and makes the camera suitable for a broad array of applications that traditionally were the domain of cooled cameras. In combination with the camera’s 14-bit depth, OSIA allows you to use the UC90’s extraordinary dynamic range to its full potential.
: Supplied with OLYMPUS Stream imaging software.
Specifications
- Model:UC90
- Resolution:9 MP
- Sensor type:CCD
- Description:Digital camera
- Pixel size:3,69×3,69 µm
- Interfaces:USB 3.0
- Cat. No.:OLYME9700485
- Sensor size:1"
- W×D×H:86 mm (Ø) × 47 mm (H)
- Frame rate:19,5 fps @ 3384×2708 (5:4)
26 fps @ 3840×2160 (4K Ultra HD 16:9)
61 fps @ 840×742 (16:9) - Software:OLYMPUS Stream imaging software
- Exposure time:100 µs - 10 s
- Supported OS:Windows 7, Windows 8/8.1, Windows 10
- Weight:530 g
- Sensor:SONY ICX814AQG (Colour CCD)
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



