Wipes for general applications, Vileda GP Extra
BUNZ001241S
: BUNZL
- Packed:25/pack
- Colour:Blue
- L×W:345×300 mm
- Seq:01
- Pk:25
These durable general purpose cloths are ideal for routine cleaning tasks. As the dirt particles are unable to penetrate the non woven surface, they can be easily rinsed away. With little or no dirt particles to feed on, the growth of bacteria and germs is greatly reduced.
- Made from non woven fabric
- Dense surface layer, high absorbency and easy to rinse
- High wet strength absorbs 8 times its own weight
- Low-linting
- Added silver ions inhibit the growth of bacteria and germs on the cloth
- Reusable, machine washable at 95 °C