Digitial balance, HL-WP series
Catalog # ANDAHL-3000LWP-EC
Supplier: AnD Instruments Ltd (A&D)
Specifications
- Model:HL-3000LWP
- Pan/Platform Size:128×128 mm
- Seq:04
- Environmentally Preferable:
- Pk:1
- Readability:1 g
- Weighing cap.:3000 g
Specifications
About this item
Dust and waterproof compact scales, IP65 and with washable and hygienic stainless steel (SUS304) construction.
- Tare function and zero/net weight indicator
- Low battery indicator and small footprint
- Auto power off function
Portable operation with 6 AA batteries (approximately 200 hours for alkaline batteries). Optional AC adapter available.