HPLC/UHPLC columns, Kromasil® ClasicShell
Catalog # HISMNH2CLA10
Supplier: HICHROM
Specifications
- Column Format:Analytical
- Ø int.:4,60 mm
- Particle Size:2,5 µm
- Length:100 mm
- Seq:01
- Phase:C18
- Pk:1
Specifications
About this item
The Kromasil® ClasicShell columns are based on solid core particles and intended for the analysis of sample mixtures in various areas of research as well as quality control in pharmaceutical, environmental, food and beverages and industrial laboratories. Kromasil® ClasicShell products are intended for fast separations to support effective and efficient laboratory turnaround.
- High purity solid-core particles
- Columns are packed with 2,5 μm particles
- Similar to the already adopted Kromasil® Classic 1,8 and 2,5 μm particle size columns
- Robust and reproducible