Order Entry
United Kingdom
ContactUsLinkComponent
Methyl isonicotinate 98%
Irritant
Methyl isonicotinate 98%
Certificates
undefined
Irritant
Methyl isonicotinate 98%

Specification Test Results

  • Appearance:
    Clear orange to brown Liquid
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.5110 to 1.5140 (20°C, 589 nm)
  • GC:
    ≥97.5 %
  • Color scale:
    ≤50 APHA
  • Free acid (HCl):
    ≤0.1 %

Specification Test Results

Related Information

Frequently Bought Together