Order Entry
United Kingdom
ContactUsLinkComponent
 
 
 
Vinyltriethoxysilane 97%
 
undefined
 
 
Vinyltriethoxysilane 97%

 

  • Appearance:
    Colorless Liquid
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.3970 to 1.4000 (20°C, 589 nm)
  • GC:
    ≥96.0 %
  • Ash:
    ≤1.2 % (as Na2O)
  • pH:
    5.0 to 7.0 (4 % in water)
  • Volatile matter:
    ≤5 %

 

 

Frequently Bought Together