Order Entry
United Kingdom
ContactUsLinkComponent
 
Diethyl phthalate 99%
 
undefined
Diethyl phthalate 99%

 

  • Appearance:
    Clear liquid
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.5010 to 1.5030 (20°C, 589 nm)
  • Water:
    ≤0.2 % (K.F.)
  • GC:
    ≥98.5 %
  • Color scale:
    ≤25 APHA

 

 

Frequently Bought Together