Order Entry
United Kingdom
ContactUsLinkComponent
 
tert-Butanol 99.5%, extra pure
 
undefined
tert-Butanol 99.5%, extra pure

 

  • Environmentally Preferable:

 

 

  • Appearance:
    Clear colorless Liquid after melting
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.3860 to 1.3880 (20°C, 589 nm)
  • Water:
    ≤0.03 % (K.F.)
  • GC:
    ≥99.4 %
  • Residue after evaporation:
    ≤0.1 %

 

 

Frequently Bought Together