Order Entry
United Kingdom
ContactUsLinkComponent
 
L(-)-Glutathione (oxidised form) hydrate 95%
 
undefined
L(-)-Glutathione (oxidised form) hydrate 95%

 

  • Environmentally Preferable:

 

 

  • Appearance:
    White Crystalline powder or crystals
  • Infrared spectrum:
    Conforms
  • Water:
    ≤8 % (K.F.)
  • Sulfated ash:
    ≤0.1 % (800°C)
  • HPLC:
    ≥94 %
  • Specific optical rotation:
    -92° to -106° (20°C, 589 nm) (c=2, H2O)
  • Iron (Fe):
    ≤20 ppm
  • Heavy metals (as Pb):
    ≤10 ppm

 

 

Frequently Bought Together