Order Entry
United Kingdom
ContactUsLinkComponent
Diethanolamine 99%
Health
Corrosive
Irritant
Diethanolamine 99%
Certificates
undefined
Health
Corrosive
Irritant
Diethanolamine 99%

Specification Test Results

  • Appearance:
    Clear viscous liquid or low melting solid
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.4760 to 1.4790 (20°C, 589 nm)
  • Water:
    ≤0.2 % (K.F.)
  • GC:
    ≥98.5 %
  • Color scale:
    ≤20 APHA

Specification Test Results

Related Information

Frequently Bought Together