Order Entry
United Kingdom
ContactUsLinkComponent
 
VWR®, Bottles, Wide Neck, Amber, with Screw Cap
  331-0120
undefined
VWR®, Bottles, Wide Neck, Amber, with Screw Cap
  331-0120

 

  • Ext.Ø:
    45 mm
  • Capacity:
    60 ml
  • Height:
    78 mm
  • Neck-Ø:
    38 mm
  • Pk:
    72

 

 

Glass, amber, with Urea white wadded cap.

  • Good chemical resistance
  • Good chemical and physical properties
  • For applications that do not involve high thermal stresses

Amber coloured to protect light sensitive substances.