Order Entry
United Kingdom
ContactUsLinkComponent
 
Oxalic acid dihydrate 99.5+% ACS
 
undefined
Oxalic acid dihydrate 99.5+% ACS

 

  • Environmentally Preferable:

 

 

  • Appearance:
    White Crystalline powder
  • Infrared spectrum:
    Conforms
  • Residue after ignition:
    ≤0.01 %
  • Titration with KMnO4:
    99.5 to 102.5 %
  • Substance darkened by H2SO4:
    Passes test
  • Chloride (Cl):
    ≤0.002 %
  • Sulfate (SO4):
    ≤0.005 %
  • Calcium (Ca):
    ≤0.001 %
  • Iron (Fe):
    ≤2 ppm
  • Heavy metals (ICP-OES):
    ≤5 ppm
  • Insoluble matter:
    ≤0.005 %
  • Nitrogen compounds (as N):
    ≤0.001 %

 

 

Frequently Bought Together