Order Entry
United Kingdom
ContactUsLinkComponent
Diisopropyl ether 98+% stabilised, pure
Diisopropyl ether 98+% stabilised, pure
Certificates
undefined
Diisopropyl ether 98+% stabilised, pure

Specifications

  • Environmentally Preferable:

Specifications

Specification Test Results

  • Appearance:
    Clear liquid
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.3670 to 1.3690 (20°C, 589 nm)
  • Water:
    ≤0.5 %
  • GC:
    ≥98.0 %
  • Color scale:
    ≤15 APHA
  • Stabilizer:
    5 to 150 ppm BHT
  • Acidity:
    ≤0.005 %
  • Peroxides:
    ≤0.002 % (as H2O2)
  • Mercury (Hg):
    ≤0.0001 %
  • Zinc (Zn):
    ≤0.001 %
  • Heavy metals (as Pb):
    ≤0.001 %

Specification Test Results

Related Information

Frequently Bought Together