Order Entry
United Kingdom
ContactUsLinkComponent
Agarose (100 bp - 23 kb), Electran, DNA grade for electrophoresis
Agarose (100 bp - 23 kb), Electran, DNA grade for electrophoresis
Supplier:  VWR Chemicals
Certificates
undefined
Agarose (100 bp - 23 kb), Electran, DNA grade for electrophoresis
Supplier:  VWR Chemicals
Certificates

Specifications

  • Environmentally Preferable:

Specifications

Specification Test Results

  • DNA binding:
    Passes test
  • Electroendosmosis (-Mr):
    0,08 - 0,11
  • Gelling temperature (1.5 %; water):
    34 - 37°C
  • Gel strength (1.5 %; water):
    Min. 2300 g/cm²
  • Ignition residue:
    Max. 1.0 %
  • Loss on drying:
    Max. 10.0 %

Specification Test Results

Related Information

Frequently Bought Together