Personal oxygen depletion monitor, GasPod-ox
Catalog # 478-0471
Supplier: QUANTUM PRODUCTION
Specifications
- Calibration:By push button adjustment in fresh air
- Description:GasPod personal oxygen monitor
- W×D×H:45×33×80 mm
- Alarm:LCD indication
Vibrate at 18% O₂
Audible at preset O₂ levels (82 dB (A) at 100 mm) - Display:LCD
- Display resolution:0,01%
- Weight:200 g
- Pk:1
Specifications
About this item
The GasPod is a robust and compact, personal oxygen monitor which monitors continuously the concentration of oxygen in the surrounding air and provides both visual and audible alarms should the detected concentration of oxygen fall below the preset low alarm levels or above the preset high alarm levels. The unit contains a long life two year oxygen sensor and battery pack that provides up to two years continuous operation. The oxygen concentration reading is suppressed in alarm condition to avoid user interpretation of safe levels.
- Confidence heartbeat and service indication on LCD display with large clear indication for maximum user visibility
- Different audible, visual and vibration indications for two primary warning alarms and two critical alarm settings
- Rugged highly visible enclosure and durable clip to allow user to attach the GasPod securely to garments
- Simple automated push button calibration in fresh air
- Cannot be switched off to protect wearers at all times
Ordering information: Unit can be supplied with continuous LCD reading, but this must be specified at time of order. Please contact your local Avantor office for details.