Sigma-Aldrich® Zerostat anti-static instrument
Catalog # SIALZ108812-1EA
Supplier: Merck
Specifications
- Description:Zerostat anti-static instrument, Zerostat 3
- Pk:1
Specifications
About this item
The Zerostat 3 prevents charged particles from "flying" around during weighing or transfer, and keeps film, glass, and plasticware dust and lint-free.
- With a unique ′Piezo Crystal′ device which neutralises static electricity
- Portable and does not require batteries, electrical power supply or refills
- Life expectancy is 50000+ squeeze cycles (handle action)
- Each Zerostat 3 comes with a test ion-indicator to confirm that the unit is working properly
Material: ABS, acrylonitrile butadiene styrene
Size: 101,6×152,4 mm
Weight: 1,39 kg
Delivery: Zerostat 3 comes with a test ion-indicator.
Caution: Do not use in an explosive or combustible environments.