Avantor® Alltima, HPLC Columns, C18-Nuc
Catalog # HICH88295
Supplier: Avantor
Specifications
- Column Format:Analytical
- Ø int.:4,60 mm
- Particle Size:5 µm
- Length:250 mm
- Endcapped:Yes
- USP code:L1
- Carbon load:16%
- Column hardware:Stainless steel
- Phase:C18-Nuc
- Packing material:Silica
- Pk:1
Specifications
About this item
Avantor® Alltima HPLC columns are high quality phases designed for general purpose applications.
- Base deactivated silica phases
- Stable bonding for long column lifetime
- Multiple selectivity options