Order Entry
United Kingdom
ContactUsLinkComponent
Manual hydraulic presses
Manual hydraulic presses
Catalog # SPCC15011
Supplier:  Specac
undefined
Manual hydraulic presses
Catalog # SPCC15011
Supplier:  Specac

Specifications

  • Description:
    Hydraulic pellet press, 15 tons
  • Seq:
    01
  • Environmentally Preferable:
  • W×D×H:
    310×190×610 mm
  • Weight:
    50 kg
  • Pk:
    1

Specifications

About this item

These manual hydraulic presses have compact and small footprint design specially designed for benchtop and glove-box laboratory applications.

  • PC safety guards
  • Adjustable upper bolster and pressure control valve
  • Vacuum ports and pressure release valve
  • Ideal for FTIR, KBr and XRF sample preparation

The dual scale gauge is calibrated in both UK imperial tons and metric tons and an adjustable pressure control value allows reproducible load for repetitive applications. A range of conversion gauges (0 to 1, 0 to 2 and 0 to 5 Tons) are available for low pressure applications.