Cleanroom gloves, nitrile, Nitrex CX300
Supplier: DISTRIBUTOR
Certificates
About this item
These non sterile cleanroom gloves are manufactured from acrylonitrile butadiene and are completely latex-free.
- Powder-free, textured surface for enhanced grip
- Clean processed for low particle and extractable levels
- Cleanroom compatible packaging minimises contamination
- Offer protection against a wide range of chemicals
- Accelerator-free which minimises the risk of type IV hypersensitivities
- Anti-static properties
The 300 mm long cleanroom gloves are ideal for handling delicate equipment.
Suitable for use in ISO class 5 cleanrooms.
Certifications: AQL 1,5
Specifications
- Catalog No:
- DIUKGN51-XL
- DIUKGN51-XS
- DIUKGN51-MEDIUM
- DIUKGN51-SMALL
- DIUKGN51-LARGE
- DIUKGN51-XXL
- Model:
- CX300
- CX300
- CX300
- CX300
- CX300
- CX300
- Ambidextrous / hand-specific:
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Disposable / reusable:
- Disposable
- Disposable
- Disposable
- Disposable
- Disposable
- Disposable
- Latex / latex-free:
- Latex-free
- Latex-free
- Latex-free
- Latex-free
- Latex-free
- Latex-free
- Powdered / powder-free:
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Cleanroom class:
- 100/ISO 5
- 100/ISO 5
- 100/ISO 5
- 100/ISO 5
- 100/ISO 5
- 100/ISO 5
- Finish:
- Textured
- Textured
- Textured
- Textured
- Textured
- Textured
- Cuff style:
- Beaded
- Beaded
- Beaded
- Beaded
- Beaded
- Beaded
- Cuff thickness:
- 0,09 ± 0,02
- 0,09 ± 0,02
- 0,09 ± 0,02
- 0,09 ± 0,02
- 0,09 ± 0,02
- 0,09 ± 0,02
- Finger thickness:
- 0,18 mm ± 0,02
- 0,18 mm ± 0,02
- 0,18 mm ± 0,02
- 0,18 mm ± 0,02
- 0,18 mm ± 0,02
- 0,18 mm ± 0,02
- Palm thickness:
- 0,15 ± 0,02
- 0,15 ± 0,02
- 0,15 ± 0,02
- 0,15 ± 0,02
- 0,15 ± 0,02
- 0,15 ± 0,02
Specifications
Frequently Bought Together