Order Entry
United Kingdom
ContactUsLinkComponent
Hand disinfectant foam, Deb InstantFOAM® Complete
Hand disinfectant foam, Deb InstantFOAM® Complete
Catalog # BUNZ061545
Supplier:  BUNZL
undefined
Hand disinfectant foam, Deb InstantFOAM® Complete
Catalog # BUNZ061545
Supplier:  BUNZL

Specifications

  • Description:
    Foam sanitiser, Deb InstantFOAM® Complete, cartridge, 1000 ml, for dispenser Deb InstantFOAM
  • Seq:
    02
  • Pk:
    6

Specifications

About this item

Hypoallergenic, alcohol-based foam sanitiser for use in food industry. Compatible for use with latex and nitrile gloves.

  • Use without water to kill 99,999% of common germs
  • Broad spectrum, highly effective bactericidal (EN1500), virucidal (EN14476), yeasticidal (EN1650), mycobactericidal (EN14348) activity
  • Independently tested and proven to be non-tainting to food
  • Quickly and easily spreads across the hands, leaving no sticky residues
  • Contains moisturisers to prevent skin dryness
  • Colourant-free and perfume-free

Active ingredients: 80 g ethanol/100 g product