Order Entry
United Kingdom
ContactUsLinkComponent
Ion selective meters for calcium, potassium and sodium, LAQUAtwin Ca-11 / K-11 / Na-11
Ion selective meters for calcium, potassium and sodium, LAQUAtwin Ca-11 / K-11 / Na-11
Supplier:  HORIBA
Certificates
undefined
Ion selective meters for calcium, potassium and sodium, LAQUAtwin Ca-11 / K-11 / Na-11
Supplier:  HORIBA

Specifications

  • Catalog No:
  • HORI3200689160
  • HORI3200689161
  • HORI3200689159
  • Model:
  • K11 (potassium)
  • Ca-11 (calcium)
  • Na-11 (sodium)
  • ISE range:
  • 4 - 9900 ppm (mg/l) / 0,1 - 250 mmol/l / 2 - 5000 kg/10a (soil/water ratio 1:5)
  • 4 - 9900 ppm (mg/l) / 0,1 - 250 mmol/l
  • 2 - 9900 ppm (mg/l) / 0,1 - 430 mmol/l
  • ISE resolution:
  • 1 ppm (0 - 99 ppm )
    10 ppm (100 - 990 ppm)
    100 ppm (> 990 ppm)
  • 1 ppm (0 - 99 ppm )
    10 ppm (100 - 990 ppm)
    100 ppm (> 990 ppm)
  • 1 ppm (0 - 99 ppm )
    10 ppm (100 - 990 ppm)
    100 ppm (> 990 ppm)
  • ISE accuracy:
  • ± 10% of actual value
  • ± 20% of actual value
  • ± 10% of actual value
  • ISE calibration:
  • 1- or 2-point
  • 1- or 2-point
  • 1- or 2-point
  • Temperature range:
  • 0...+50,0 °C
  • 0...+50,0 °C
  • 0...+50,0 °C
  • Temperature resolution:
  • 0,1 °C
  • 0,1 °C
  • 0,1 °C
  • Display:
  • Custom (monochrome) digital LCD with backlight
  • Custom (monochrome) digital LCD with backlight
  • Custom (monochrome) digital LCD with backlight
  • Power supply:
  • 2 × CR2032 batteries
  • 2 × CR2032 batteries
  • 2 × CR2032 batteries
  • W×D×H:
  • 164×29×20 mm
  • 164×29×20 mm
  • 164×29×20 mm
  • Weight:
  • 0,05 kg (without batteries)
  • 0,05 kg (without batteries)
  • 0,05 kg (without batteries)
  • Compliance:
  • IP67
  • IP67
  • IP67

Specifications

Frequently Bought Together