About this item
These Genlab drying cabinets are suitable for general purpose warming applications and drying glassware or instruments. Made from sheet steel finished in an easy to clean powder coated paint. Fitted with adjustable shelf runners, removable plated wire grid shelves and ventilation holes. Insulated models (IWC) give energy savings of over 30% compared to the non-insulated range (DC). Heated by Incoloy sheathed elements in the base of the unit. The 500 and 1000 litre models have fan assistance as standard. All units have toughened glass doors; 125 and 250 litre models have sliding doors and the 500 and 1000 litre models have hinged doors. Units are controlled via a direct reading thermostat with calibrated scale and tamper-proof lock. The units also have an illuminated mains switch with heat indicator.
- Maximum temperature 50 °C above ambient
- Two types are available; standard non-insulated units (DC) and insulated units for improved efficiency plus energy and cost savings (IWC)
- Insulated units give greater temperature control, allowing greater accuracy during the drying and warming process
Option codes:
TDIG - Touch screen controller
F - Fan assisted (less than 250L)
Specifications
- Catalog No:
- 466-0234
- 466-0233
- GENLIWC/425/TDIG
- 466-0236
- 466-0235
- 466-0230
- 466-0229
- 466-0232
- 466-0231
- Model:
- IWC200
- IWC100
- IWC/425/TDIG
- IWC885
- IWC425
- DC125
- DC1000
- DC500
- DC250
- Temperature range:
- Max. ambient 50 °C
- Max. ambient 50 °C
- Max. ambient 50 °C
- Max. ambient 50 °C
- Max. ambient 50 °C
- Max. ambient 50 °C
- Max. ambient 50 °C
- Max. ambient 50 °C
- Max. ambient 50 °C
- Capacity:
- 200 L
- 100 L
- 425 L
- 885 L
- 425 L
- 125 L
- 1000 L
- 500 L
- 250 L
- Convection type:
- Natural convection
- Natural convection
- Forced convection
- Forced convection
- Forced convection
- Natural convection
- Forced convection
- Forced convection
- Natural convection
- Int. W×D×H:
- 930×450×490 mm
- 670×370×400 mm
- 530×590×1350 mm
- 1110×590×1350 mm
- 530×590×1350 mm
- 720×400×430 mm
- 1160×620×1380 mm
- 580×620×1380 mm
- 980×480×520 mm
- Ext. W×D×H:
- 1000×500×660 mm
- 740×420×600 mm
- 600×650×1750 mm
- 1180×650×1680 mm
- 600×650×1680 mm
- 740×420×600 mm
- 1180×650×1680 mm
- 600×650×1680 mm
- 1000×500×660 mm
- Weight:
- 60 kg
- 45 kg
- 140 kg
- 140 kg
- 80 kg
- 55 kg
- 40 kg
- 130 kg
- 75 kg
- Max. power consumption:
- 750 W
- 500 W
- 1750 W
- 2500 W
- 1750 W
- 500 W
- 2500 W
- 1750 W
- 750 W