Dewars, Dilvac
Multi-purpose container, suitable for LN₂ or dry-ice. High-quality borosilicate glass inner flasks, ultra-low evacuated in attractive blue stove-enameled tough steel outer container.
- Rust-and corrosion-resistant
- Cushioned base to prevent benchtop damage
Dewar blue enamelled steel containers, with handle and lid: Not suitable for transport.
Dewar blue enamelled steel containers with handle, lid and clips: Clips for securing the lid makes these dewars suitable for transport.
Dewar blue enamelled steel container, without handle and lid: Designed for laboratory, hospital and industrial use. Safe for use with all liquid gases and ideal for cold traps.
* The external diameter refers to the container and does not include allowance for the handle bracket or clips.
Multi-purpose container, suitable for LN₂ or dry-ice. High-quality borosilicate glass inner flasks, ultra-low evacuated in attractive blue stove-enameled tough steel outer container.
- Rust-and corrosion-resistant
- Cushioned base to prevent benchtop damage
Dewar blue enamelled steel containers, with handle and lid: Not suitable for transport.
Dewar blue enamelled steel containers with handle, lid and clips: Clips for securing the lid makes these dewars suitable for transport.
Dewar blue enamelled steel container, without handle and lid: Designed for laboratory, hospital and industrial use. Safe for use with all liquid gases and ideal for cold traps.
* The external diameter refers to the container and does not include allowance for the handle bracket or clips.
- Catalog No:
- 479-0495
- 479-0496
- 479-0497
- 479-0498
- 479-0499
- 479-0866
- DAYIMS90
- Model:
- MS111
- MS222
- MS333
- MS111C20036
- MS222C20037
- MS333C20038
- MS90
- Capacity:
- 1 L
- 2 L
- 4,5 L
- 1 L
- 2 L
- 4,5 L
- 1,5 L
- Int.Ø:
- 85 mm
- 106 mm
- 150 mm
- 85 mm
- 106 mm
- 150 mm
- 90 mm
- Int. height:
- 185 mm
- 205 mm
- 280 mm
- 185 mm
- 205 mm
- 280 mm
- 240 mm
- Ø×H:
- 116×228 mm
- 142×268 mm
- 245×445 mm
- 116×228 mm
- 142×268 mm
- 245×445 mm
- 126×290 mm
Product Family Options
Dewar blue enamelled steel containers, with handle and lid
- Description
- Enamelled steel container with handle and lid, MS111 (container + refill)1 * 1 items£161.82
Specifications
Cat. No.479-0495ModelMS111Capacity1 LInt.Ø85 mmInt. height185 mmØ×H116×228 mm - Enamelled steel container with handle and lid, MS222 (container + refill)1 * 1 items£190.99
Specifications
Cat. No.479-0496ModelMS222Capacity2 LInt.Ø106 mmInt. height205 mmØ×H142×268 mm - Enamelled steel container with handle and lid, MS333 (container + refill)1 * 1 items£237.81
Specifications
Cat. No.479-0497ModelMS333Capacity4,5 LInt.Ø150 mmInt. height280 mmØ×H245×445 mm
Dewar blue enamelled steel containers with handle, lid and clips
- Description
- Enamelled steel container with handle, lid and clip, MS111C200036 (container + refill)1 * 1 items£177.26
Specifications
Cat. No.479-0498ModelMS111C20036Capacity1 LInt.Ø85 mmInt. height185 mmØ×H116×228 mm - Enamelled steel container with handle, lid and clip, MS222C200037 (container + refill)1 * 1 items£204.25
Specifications
Cat. No.479-0499ModelMS222C20037Capacity2 LInt.Ø106 mmInt. height205 mmØ×H142×268 mm - Enamelled steel container with handle, lid and clip, MS333C200038 (container + refill)1 * 1 items£258.23
Specifications
Cat. No.479-0866ModelMS333C20038Capacity4,5 LInt.Ø150 mmInt. height280 mmØ×H245×445 mm
Dewar blue enamelled steel container, without handle and lid
- Description
- Enamelled steel container without handle or lid, MS90 (container + refill)1 * 1 items£169.77
Specifications
Cat. No.DAYIMS90ModelMS90Capacity1,5 LInt.Ø90 mmInt. height240 mmØ×H126×290 mm
Spare glass refills
- ForDescription
- SS333/MS333Refill for MS333/SS333, with I.Ø 150 mm and I.Depth 280 mm, with capacity 4.5 L1 * 1 items£178.00
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



