Liquid nitrogen Dewar containers, LD series
About this item
The LD series Dewars are designed for storing and dispensing small amounts of liquid nitrogen.
- High performance; modern construction and advanced insulation materials assure high thermal efficiency
- Rugged construction; ribbed high strength aluminium body
- Easy operation; lightweight snap-on cap and neck tube assures tight closure and easy access, convenient larger handles
* Daily evaporation rate and static holding time are nominal. Actual rate may be affected by the nature of the content, atmospheric conditions, container history and manufacturing tolerances.
Accessories information: Withdrawal device enables safe and convenient transfer of LN₂ at rates up to 8 L/minute - recommended for safe dispensing from LD25, LD35 and LD50 Dewars
A mobile tipping stand is available for safe transport and pouring of LN₂ from LD25 only (not available for LD35, LD50 or Classic 25)
Ordering information: For details of the full range of accessories including replacement caps, transfer hoses and phase separators please contact the Avantor sales office.
0 Options Available Below
Product Details & Documents
The LD series Dewars are designed for storing and dispensing small amounts of liquid nitrogen.
- High performance; modern construction and advanced insulation materials assure high thermal efficiency
- Rugged construction; ribbed high strength aluminium body
- Easy operation; lightweight snap-on cap and neck tube assures tight closure and easy access, convenient larger handles
* Daily evaporation rate and static holding time are nominal. Actual rate may be affected by the nature of the content, atmospheric conditions, container history and manufacturing tolerances.
Accessories information: Withdrawal device enables safe and convenient transfer of LN₂ at rates up to 8 L/minute - recommended for safe dispensing from LD25, LD35 and LD50 Dewars
A mobile tipping stand is available for safe transport and pouring of LN₂ from LD25 only (not available for LD35, LD50 or Classic 25)
Ordering information: For details of the full range of accessories including replacement caps, transfer hoses and phase separators please contact the Avantor sales office.
Specifications for Product Family
Specifications
- Catalog No:
- 478-0443
- 478-0444
- 478-0440
- 478-0441
- Model:
- LD4
- LD5
- LD10
- LD25
- Capacity:
- 4 L
- 5 L
- 10 L
- 25 L
- Static holding time (days):
- 10*
- 6*
- 45*
- 109*
- Daily evaporation:
- 0,40 L*
- 0,77 L*
- 0,22 L*
- 0,23 L*
- Ø neck:
- 30 mm
- 142 mm
- 51 mm
- 64 mm
- Ø×H:
- 193×432 mm
- 193×445 mm
- 290×597 mm
- 396×655 mm
- Weight, empty:
- 3,0 kg
- 3,1 kg
- 6,6 kg
- 10,5 kg
- Weight, full of LN₂:
- 6,2 kg
- 7,2 kg
- 14,7 kg
- 30,8 kg
Specifications
Product Family Options
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



