Order Entry
United Kingdom
Orders LinkContactUsLinkComponent
Microtome, 8000

Microtome, 8000

Microtome, Bright 8000
Catalog # 720-1719
Supplier:   BRIGHT INSTRUMENT
Microtome, 8000
Catalog # 720-1719
Supplier:  BRIGHT INSTRUMENT
Microtome, 8000
Microtome, 8000

Microtome, Bright 8000

Price
£11,830.00
Log in for availability
1 * 1 items
Product Details & Documents

The Bright 8000 retracting base sledge microtome offers the ultimate in versatility, combined with strength, accuracy, reliability and safety.

  • Retraction on the return stroke prevents possible specimen damage
  • Angled tilt knife holder with indicator scale
  • Safety features include full width integral knife guards and low positioned operating handle

Well suited to cutting materials including bone, plastics, resins and wood, as well as large area soft tissues.

Specifications
  • Model:
    Bright 8000
  • Description:
    Microtome
  • Cat. No.:
    720-1719
  • Cutting stroke:
    270 mm
  • Cutting thickness:
    0 − 40 μm
  • W×D×H:
    260×610×325 mm
  • Max. specimen size:
    250×110 mm
  • Retraction length:
    60 µm
  • Weight:
    40 kg
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Knife cleaning brush
    Knife cleaning brush
    720-1740
    Log in for availability
    1 * 1 items - £15.00

Product Information

  • Catalog #
    Availability
    Price
  • Knife sharpening back for 236-146
    Knife sharpening back for 236-146
    720-1753
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    Availability
    Price
  • Solid state freezer (40x40 mm) (220V)
    Solid state freezer (40x40 mm) (220V)
    720-1745
    Log in for availability
    1 * 1 items - £4,820.00

Product Information

  • Catalog #
    Availability
    Price
  • Quick release holder (for hard board squares)
    Quick release holder (for hard board squares)
    720-1748
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    Availability
    Price
  • Steel knife with box, D-profile, 240×33×13 mm, 22° angle
    Steel knife with box, D-profile, 240×33×13 mm, 22° angle
    720-1732
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    Availability
    Price
  • Single side double clamp knife holder
    Single side double clamp knife holder
    720-1746
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    Availability
    Price
  • Quick release holder, for wax cassettes
    Quick release holder, for wax cassettes
    720-1735
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    Availability
    Price
  • Tilt adaptor
    Tilt adaptor
    720-1747
    Log in for availability
    1 * 1 items - £957.00

Product Information

  • Catalog #
    Availability
    Price
  • Knife raising block
    Knife raising block
    720-1737
    Log in for availability
    1 * 1 PAIR

Product Information

  • Catalog #
    Availability
    Price
  • Anti-static brush (12 mm)
    Anti-static brush (12 mm)
    720-1741
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    Availability
    Price
  • Supercassette quick release holder
    Supercassette quick release holder
    720-1739
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    Availability
    Price
  • Knife sharpening back
    Knife sharpening back
    720-1736
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    Availability
    Price
  • Knife sharpening kit
    Knife sharpening kit
    720-1738
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    Availability
    Price
  • Tungsten carbide tipped knife with box, 228×38×6 mm, for cutting bone and hard plastic
    Tungsten carbide tipped knife with box, 228×38×6 mm, for cutting bone and hard plastic
    720-1733
    Log in for availability
    1 * 1 items - £1,790.00

Product Information

  • Catalog #
    Availability
    Price
  • Solid state freezer (30x30 mm) (220V)
    Solid state freezer (30x30 mm) (220V)
    720-1744
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    Availability
    Price
  • Standard knife with box, C-profile (189×27×10 mm), 22° angle, safety cut-outs at each end
    Standard knife with box, C-profile (189×27×10 mm), 22° angle, safety cut-outs at each end
    720-1758
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    Availability
    Price
  • Feather™ disposable blades
    Feather™ disposable blades
    720-1734
    Log in for availability
    1 * 1 items - £334.00

Product Information

  • Catalog #
    Availability
    Price
  • Object holder, 73X54 mm
    Object holder, 73X54 mm
    720-1750
    Log in for availability
    1 * 1 items - £179.00

Product Information

  • Catalog #
    Availability
    Price
  • Cryostage freezing stage 130X90 mm
    Cryostage freezing stage 130X90 mm
    720-1755
    Log in for availability
    1 * 1 items

Product Information

  • Catalog #
    Availability
    Price
  • Object holder, 100X66 mm
    Object holder, 100X66 mm
    720-1751
    Log in for availability
    1 * 1 items - £228.00

Product Information

  • Catalog #
    Availability
    Price
  • Object holder, 130X90 mm
    Object holder, 130X90 mm
    720-1752
    Log in for availability
    1 * 1 items - £509.00

Product Information

  • Catalog #
    Availability
    Price
  • Object holder, 250X110 mm
    Object holder, 250X110 mm
    720-1749
    Log in for availability
    1 * 1 items - £1,010.00

Product Information

  • Catalog #
    Availability
    Price
  • Holder for Feather blades with box, 240 mm
    Holder for Feather blades with box, 240 mm
    720-1754
    Log in for availability
    1 * 1 items - £1,250.00

Product Information

  • Catalog #
    Availability
    Price
  • Anti-roll plate, 50 mm
    Anti-roll plate, 50 mm
    BRIG54285
    Log in for availability
    1 * 1 items - £118.00