Order Entry
United Kingdom
ContactUsLinkComponent
Glove boxes, temperature and humidity controlled chamber 890-THC
Glove boxes, temperature and humidity controlled chamber 890-THC
Catalog # 135-0671
Supplier:  PLASLABS
undefined
Glove boxes, temperature and humidity controlled chamber 890-THC
Catalog # 135-0671
Supplier:  PLASLABS

Specifications

  • Temperature range:
    16...44 °C
  • Volume:
    489 L
  • Description:
    Glove box, 890-THC, with 2 ports
  • Environmentally Preferable:
  • Model:
    890-THC
  • Temperature accuracy:
    ±1 °C
  • Temperature resolution:
    0,1 °C
  • Humidity resolution:
    0,1 % RH
  • Humidity accuracy:
    ±2 % RH
  • Humidity range (RH):
    1 - 80 %
  • Weight:
    112,5 kg
  • W×D×H int.:
    1041×711×660 mm
  • W×D×H ext.:
    1391×889×965 mm
  • Pk:
    1

Specifications

About this item

For laboratory isolation applications that require the maintenance of accurate temperature and humidity levels. Roomy, single-station glove box includes a vacuum-capable transfer chamber, Hypalon® gloves, large full colour display, inert gas hook up and a serial connection interface for data logging.

  • Serial port connection for data logging
  • Four preset conditions
  • Password protected, configurable PID control
  • One touch, on-screen data logging
  • Two drying train canisters (filled with molecular sieve) and circulation pump (optional)

The chamber has a one piece clear acrylic top and die-moulded bottom. Easy to use touch screen display features password protection; four preset conditions; chamber-temperature, room-temperature, and humidity readings; date and time display; and four selectable high/low alarms. Two inlet/outlet gas valves are located on the main chamber and on the transfer chamber. Units include a relative humidity transmitter with a 244 cm sensor cable, a platinum RTD with sealing gland, a nebuliser, and a thermoelectric assembly (Peltier device).

Touch screen display features:

- Easy to use, single touch display screen
- On screen temperature and humidity readings; set points and actual chamber readings
- Full colour screen
- Date and time display
- Contrast adjustability
- Room temperature and humidity readings

Delivery: Supplied with vacuum-capable transfer chamber, one piece Hypalon® gloves, large colour touch screen operator display, inert gas hook-up, and serial connection for data logging.