HPLC columns, YMC-Pack™ J'sphere H80
Catalog # 554-7057
Supplier: YMC
Specifications
- Column Format:Analytical
- Ø int.:4,60 mm
- Particle Size:4 µm
- Pore size:80 Å
- Length:150 mm
- Seq:02
- Endcapped:Yes
- pH range:1 - 9
- Surface area:510 m²/g
- Carbon load:22%
- Phase:ODS-H80
- Pk:1
Specifications
About this item
J’sphere ODS packings are based on a spherical, ultra pure, high surface area silica which has a very homogeneous surface providing additional siloxane groups.
- High quality RP columns
- Polarity range created solely by C18 bonding density
- Metabolite recognition
- High siloxane content
- Additional selectivity through H-bonding
J’sphere ODS-H80 is densely covered with polymeric bonded C18 groups yielding a high carbon content and providing a strong, dominant, lipophilic interaction with the nonpolar sites of the sample molecules. The ability to form H-bonding gives additional selectivity, which is essential for difficult separations, such as drug and corresponding metabolite discrimination. Even stereoisomers can be separated by these columns.
Delivery: Every column supplied with lot certificate on physicochemical properties of bare silica, minimal metal traces, bonding and chromatographic performance; test chromatogram showing high performance plate count together with tight specification on peak symmetry.