HPLC columns, YMC-Pack™ ODS-A
Catalog # YMCAAA20S031546WT
Supplier: YMC
Specifications
- Column Format:Analytical
- Ø int.:4,60 mm
- Particle Size:3 µm
- Pore size:200 Å
- Length:150 mm
- Seq:05
- Endcapped:Yes
- USP code:L1
- pH range:2,0 - 7,5
- Surface area:175 m²/g
- Carbon load:12%
- Phase:ODS-A
- Pk:1
Specifications
About this item
ODS-A is a reversed phase column with exhaustive endcapping that reduces reliably the activity of silanol groups and minimises nonspecific secondary interaction.
- Fully endcapped C18 material
- Highly versatile ODS phase
ODS columns are used for the validation of analytical HPLC methods and for long term reproducible preparative HPLC processes. Ideal for polar to moderately nonpolar pharmaceuticals, organic chemicals, biologicals and natural products.
Delivery: Every column supplied with lot certificate on physicochemical properties of bare silica, minimal metal traces, bonding and chromatographic performance; test chromatogram showing high performance plate count together with tight specification on peak symmetry.