Temperature probes
Temperature probe for pHi meters 200, 300, 400, 500, or 600 series meters, 0...100 °C, 6×150 mm
Catalog # BECLA58722
Marketsource
Supplier: Beckman Coulter
Jump to:
Product Details & Documents
This epoxy body coated temperature probe is designed to use with pHi series meters.
- Features 1 m long integrated cable
Specifications
- Range:0...100 °C
- Description:Temperature probe for pHi meters 200, 300, 400, 500, or 600 series meters
- Ø×L:6×150 mm
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



