Order Entry
United Kingdom
ContactUsLinkComponent
Water purification systems, RiOs-DI® Clinical
Water purification systems, RiOs-DI® Clinical
Supplier:  Merck
Certificates
undefined
Water purification systems, RiOs-DI® Clinical
Supplier:  Merck

Specifications

  • Catalog No:
  • MILLZRDSVCL3UK
  • Model:
  • RiOs-DI® Clinical
  • Feed water:
  • Potable (tap) with conductivity <2000 µS/cm at 25 °C
  • Production flow rate:
  • 2,4 L/h @ 15 °C
  • TOC content:
  • <50 ppb
  • Resistivity at +25 °C:
  • > 10 MΩ.cm
  • Bacteria:
  • < 10 CFU/ml
  • W×D×H:
  • 290×330×500 mm
  • Weight:
  • 17,3 kg

Specifications

Frequently Bought Together