Vacuum gauge, VACUU·VIEW
Supplier: VACUUBRAND
Certificates
About this item
VACUU·VIEW vacuum gauge are chemically resistant ceramic diaphragm sensor for measurement in the rough vacuum range and it provides gas-independent pressure indication with precise capacitive readout.
- Highly precision vacuum gauge for measurements from atmospheric pressure down to 0,01 to 5 mbar
- Compact design with integrated sensor for useful setup in laboratory process
- Illuminated display provide easy reading
Delivery: Supplied with integrated vacuum sensors, ready for operation, with or without kit hose nozzle DN 6/10 mm, wall-plug power supply and operating manual.
Specifications
- Catalog No:
- VACU20683220
- 181-0465
- Model:
- VACUU·VIEW
- VACUU·VIEW Extended
- Measurement range:
- 0,1 - 1100 mbar (hPa), 0,075 - 825 Torr
- 1×10-3 - 1100 mbar/hPa (1×10-3 - 825 torr)
- Environmentally Preferable:
- Safer Human and Environmental Health
- Safer Human and Environmental Health
- Measuring principle:
- capacitive measurement of absolute pressure, independent of the type of gas
- Ceramic diaphragm sensor, ceramic jacketed Pirani sensor
- Accuracy:
- <1 mbar (0,75 Torr) ±1 digit
- 0,01 - 5 mbar (0,001 Torr)
- Temperature coefficient:
- <0,07 mbar/K
- <0,2 mbar/K
- Permitted ambient temperature for operation:
- +10 to +40 °C
- +10 to +40 °C
- Permitted ambient temperature for storage:
- −10 to −60 °C
- −10 to −60 °C
- Protection class:
- IP 54
- IP 54
- Vacuum connection:
- small flange DN 16 and screw in, stepped hose nozzle DN 6/10
- small flange DN 16 and screw in, stepped hose nozzle DN 6/10
- Gauge head:
- built into the unit, made from alumina/ceramic
- built into the unit, made from alumina/ceramic
- Max. temperature of media at the gauge head:
- +80 °C
- +80 °C
- Housing:
- stable plastic housing (PP) with good chemical resistance
- stable plastic housing (PP) with good chemical resistance
- W×D×H:
- 50×62×103 mm
- 50×62×103 mm
- Weight:
- 0,19 kg
- 0,19 kg
Specifications
Frequently Bought Together