Air gas regulators
Supplier: Restek
Certificates
About this item
These air gas regulators are made of brass body, Viton® seal and diaphragm, acetal seat.
- Maximum delivery pressure: 1,72 bar
- Outlet pressure range: 0,138 to 0,689 bar
- Operating temperature range: +2 to 65 °C
Suitable for use with 14 and 48 L scott/air liquid transportable gases.
Specifications
- Catalog No:
- REST22691
- REST22690
- Max. inlet pressure:
- 20,68 bar
- 20,68 bar
- Port:
- 1/4" FNTP
- 1/4" FNTP
Specifications
Frequently Bought Together