Molecular sieve S-trap
Catalog # REST20686
Supplier: Restek
Specifications
- Description:Molecular sieve S-trap, 1/8" brass fitting
- Environmentally Preferable:
- Pk:1
Specifications
About this item
This molecular sieve S-trap is suitable for traping water vapour and also increases column and oxygen trap lifetime.
- Activated and ready to use
- Reduces water to less than 1 ppm
- Maximum flow: 1 l/min
- Reduces baseline noise from sensitive detectors such as ECDs and mass spectrometers
This trap can be regenerated by heating to 300 °C for three hours using a 50 to 70 ml flow of dry nitrogen.